Shop All Impact Socket Extensions
Wright Tool
1 in Drive Impact Socket Bit, SAE, 1 pcs, Black Oxide, 5 5/16 in L
Mfr # 8232
Zoro # G8379533
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 1 in
- SAE or Metric SAE
- Overall Length 5 5/16 in
- Material Alloy Steel
Product Information
- Brand Wright Tool
- MFR # 8232
- Zoro # G8379533
- UPC # 076799082329
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1 in |
Socket Size | 1 in |
Overall Length | 5 5/16 in |
Size | 1 in |
Tip Size | 1 in |
Socket Depth | Standard |
Bit Length | 3 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Black Oxide |
Number of Pieces | 1 |
Features | 4143 Wright Alloy Steel, OD 1-55/64 in |
Impact Rated | Yes |
Tip Type | Hex |
Item | Impact Socket Bit |
Drive Type | Impact |
Standards | ASME B107.110 |
Category Type | Socket Bits |
Measurement Type | SAE |
Replaceable Insert | Yes |
Magnetized Tip | No |
Locking | No |
Insulated | No |
Tip Style | Hex |
Description
If you are looking for a tool that is durable and high-quality, the Wright Tool 8232 1 in Drive Impact Socket Bit is the one to choose. Made of 4143 alloy steel, this impact socket bit is tough and long lasting. The bit has an overall length of 5 5/16 in., with a tip size of 1 in. and drive size of 1 in. It has a black oxide finish and fits any standard impact wrench. For quality and durability, you can count on the Wright Tool 8232 1 in Drive Impact Socket Bit to do the job right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205534)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (12218)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 7 in L (8907)
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- Wright Tool Impact Socket Extensions