Shop All Sockets
Wright Tool
1 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points
Mfr # 8150
Zoro # G8058477
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/8 in
Product Information
- Brand Wright Tool
- MFR # 8150
- Zoro # G8058477
- UPC # 00076799081506
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 2 5/8 in |
Size | 1-9/16" |
Socket Sizes | 1-9/16 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.110 |
Item | Socket |
Drive Type | Square |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- HHIP Dasqua 2-In-1 Laser Tape Measure (1804-1055)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- DEWALT 3" 18 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3774-5)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4114)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4616)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-16MM)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- Wright Tool Sockets