Shop All Impact Sockets
Wright Tool
1 1/2 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide
Mfr # 84924
Zoro # G8345382
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 1 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 11/16 in
Product Information
- Brand Wright Tool
- MFR # 84924
- Zoro # G8345382
- UPC # 00076799718723
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 1 1/2 in |
Overall Length | 6 11/16 in |
Size | 1-1/2 in |
Socket Depth | Deep |
Socket Length | 5 11/16 in |
Details
Description
Impact Socket, Socket Size 1 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Drywall Sprayer, 2-1/8 gal. Capacity (SS21)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072SS)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- GATOR CHUCKS PA6-4" 6 Jaw Forged Steel Body Adj. Scroll Chucks w/2 Sets Solid Jaws (GA 1-104-0400)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (8894)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- WRIGHT TOOL 1 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (88-50MM)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- Wright Tool Impact Sockets