Shop All Sockets
Wright Tool
1 1/2 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points
Mfr # 848C44
Zoro # G7914286
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Type Castellated/ Spanner
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Wright Tool
- MFR # 848C44
- Zoro # G7914286
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 3 1/2 in |
Size | 2-3/4" |
Socket Sizes | 2-3/4 in |
Socket Depth | Standard |
Socket Size | 2 3/4 in |
Description
Impact Socket, Impact, Black Oxide, Castellated, Socket Size 2 3/4 in, Bolt Clearance 11/16 in, Drive Size 1 1/2 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Low Profile Screwdriver 1/4" Slotted (16990)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.00mm (46457)
- MILWAUKEE TOOL 5/16" Thunderbolt Titanium Coated Drill Bit (48-89-2217)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3024)
- WRIGHT TOOL 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (6172)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3124)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Black Ind (33518)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4042)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3596)
- KO-KEN Extension Socket 14mm 6 Point 150mm 1/2 Sq. Drive (14145M.150-14)
- Wright Tool Sockets