Shop All Sockets
Wright Tool
1 1/2 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points
Mfr # 848C36
Zoro # G8042763
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Type Castellated/ Spanner
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/8 in
Product Information
- Brand Wright Tool
- MFR # 848C36
- Zoro # G8042763
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 3 3/8 in |
Size | 2-1/4" |
Socket Sizes | 2-1/4 in |
Socket Depth | Standard |
Socket Size | 2 1/4 in |
Description
Impact Socket, Impact, Black Oxide, Castellated, Socket Size 2 1/4 in, Bolt Clearance 9/16 in, Drive Size 1 1/2 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- SUBURBAN Wheel Dresser, 40 In L, 0 to 2-1/4 In (LWD-A)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- WRIGHT TOOL 1 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (8150)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-14MM)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3312)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- Wright Tool Sockets & Ratchets