Shop All Hand Ratchets
Wright
Ratchet, 3/4" Drive, Steel, Chrome Tools
Mfr # 6435
Zoro # G110436222
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Reversing No
- Overall Length 23 in
- Finish Chrome
- Ratcheting Yes
Product Information
- Brand Wright
- MFR # 6435
- Zoro # G110436222
- UPC # 076799064356
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4 in |
Overall Length | 23 in |
Details
Item | Ratchet |
Reversing | No |
Finish | Chrome |
Ratcheting | Yes |
Material | Steel |
Standards | ASME B107.110 |
Grip Style | Knurled |
Head Shape | Square |
Description
Ratchet, Square, Reversing No, Steel, Minimum Arc Swing Not Applicable, Overall Length 23 in, Drive Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" Master Precision Level (4901-0008)
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- DANTONA Power Tool Battery, TOOL-475LI-30 (TOOL-475LI-30)
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in (E32-031(C))
- WRIGHT Ratchet, 3/4" Drive, Black Oxide Tools (36435)
- GEARWRENCH 1/4" Drive 72-Tooth Thumbwheel Ratchet (81008)
- S&G TOOL AID Spinner 3/8 Ratchet (13100)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81303T)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- DYNAMIC Tools 3/8" Drive 48 Tooth Stubby Ratchet, 4-3/4" Long, Chrome Finish (D005307)
- Wright Hand Ratchets