Shop All Hand Ratchets
Wright
Ratchet, 3/4" Drive, Black Oxide Tools
Mfr # 36435
Zoro # G710436240
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Reversing No
- Overall Length 23 in
- Finish Black Oxide
- Standards ASME B107
Product Information
- Brand Wright
- MFR # 36435
- Zoro # G710436240
- UPC # 076799364357
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4 in |
Overall Length | 23 in |
Details
Item | Ratchet |
Reversing | No |
Finish | Black Oxide |
Standards | ASME B107 |
Ratcheting | Yes |
Material | Steel |
Grip Style | Knurled |
Head Shape | Square |
Quick Release | Yes |
Description
Ratchet, Square, Reversing No, Steel, Minimum Arc Swing Not Applicable, Overall Length 23 in, Drive Size 3/4 in, Quick Release Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Ball Pein Hammer, Fiberglass, 16 Oz (KDT82251)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-6'9)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- WRIGHT Ratchet, 3/4" Drive, Steel, Chrome Tools (6435)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- EZRED 1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive (MR1X)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Nitrile Comfo (3400)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- Wright Sockets & Ratchets