Shop All Screen & Storm Door Closers
Wright Products
Light Duty Pneumatic Closer, White
Mfr # VJ1020CALWH
Zoro # G3889168
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series Light Duty
- Features Use Alone for Light Doors; Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
- For Use With For Head Jamb Applications on Outswinging Wood or Metal Doors
Product Information
- Brand Wright Products
- MFR # VJ1020CALWH
- Zoro # G3889168
- UPC # 038462019346
- Country of Origin China
- Category Screen & Storm Door Closers
Details
Item | Light Duty Pneumatic Closer, White |
Color | White |
Series | Light Duty |
Features | Use Alone for Light Doors; Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included |
For Use With | For Head Jamb Applications on Outswinging Wood or Metal Doors |
Description
Light Duty Pneumatic Closer, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK 2""BRS W/COVER (527D)
- LOCKNETICS Push Plate Switch, Narrow (PPH-50)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF243-066)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 234, PK5 (ZUSAH70LUB234)
- WRIGHT PRODUCTS TAP-N-GO Closer, WhiteStandard Duty (V2010WH)
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V920)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, Bronze (V820AFB)
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Light Duty (VJ1020CAL)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Aluminum (V150)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBU8)
- Wright Products Screen & Storm Door Closers