Shop All Impact Socket Sets
Wright
3/4 in Drive Impact Socket Set, SAE, 14 pcs
Mfr # 610-MC
Zoro # G410436229
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Measurement Type SAE
- Finish Black Oxide
- Number of Pieces 14
- Includes Flex Sockets No
Product Information
- Brand Wright
- MFR # 610-MC
- Zoro # G410436229
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4 in |
Socket Depth | Standard |
Socket Size Range | 3/4 to 1 5/8 in |
Socket Length | 2 1/2 in |
Details
Measurement Type | SAE |
Finish | Black Oxide |
Number of Pieces | 14 |
Item | Impact Socket Set |
Includes Flex Sockets | No |
Includes Standard Sockets | Yes |
Impact Rated | Yes |
Standards | ASME B107 |
Includes Drive Tools | Yes |
Socket Shape | 6-Point |
Drive Type | Impact |
Description
Impact Socket Set, Black Oxide, 3/4 in, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Count/Style (14) 6-Point, Deep Socket Count/Style Not Applicable, Includes Flex Sockets No, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- RIDGID Adapter, 1/4 In (E-730)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- DYNAMIC Tools 1/2" Drive 19 Pieces 6 Point Standard SAE Impact Socket Set (D018024)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92325)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece (CP51000-28MSD)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 19 pcs (2641)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 11 pcs (J74112)
- Wright Sockets & Ratchets