Shop All Impact Sockets
Wright
2 1/2 in Drive Impact Socket 130 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 858-130MM
Zoro # G2364260
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 130 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 3/4 in
Product Information
- Brand Wright
- MFR # 858-130MM
- Zoro # G2364260
- UPC # 076799737533
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 130 mm |
Overall Length | 6 3/4 in |
Size | 130mm |
Socket Depth | Standard |
Socket Length | 7 1/2 in |
Description
Impact Socket, Socket Size 130 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PLIER NEEDLE NOSE LONG RE (PO241G)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-11)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- WRIGHT 2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (858-100MM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" DEEP - 12 POINT (GP3130D)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J7442)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- Wright Sockets & Ratchets