Shop All Impact Sockets
Wright
2 1/2 in Drive Impact Socket 125 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 858-125MM
Zoro # G2364279
product price: $1,760.99
/ea
Free Shipping & Returns
$1,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 125 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 3/4 in
Product Information
- Brand Wright
- MFR # 858-125MM
- Zoro # G2364279
- UPC # 076799737526
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 125 mm |
Overall Length | 6 3/4 in |
Size | 125mm |
Socket Depth | Standard |
Socket Length | 7 1/4 in |
Description
Impact Socket, Socket Size 125 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Impact Adapter (84887)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- MAYHEW Inspection/Retrieval Kit, 2 Pc (17680)
- WRIGHT 2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (858-100MM)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J7214H)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- POWERBUILT 1/2" Drive 23Mm Deep Impact Socket (647290)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- Wright Sockets & Ratchets