Shop All Impact Sockets
Wright
2 1/2 in Drive Impact Socket 115 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 858-115MM
Zoro # G2364288
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 115 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 1/4 in
Product Information
- Brand Wright
- MFR # 858-115MM
- Zoro # G2364288
- UPC # 076799737199
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 115 mm |
Overall Length | 6 1/4 in |
Size | 115mm |
Socket Depth | Standard |
Socket Length | 7 in |
Description
Product details about the WRIGHT - 858-115MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-115MM Impact Socket is a standard impact socket designed for use with bolts. It features a metric measurement type, with an overall length of 6 1/4 inches (177.6 mm) and a socket size of 115mm. The drive size is set at 2 1/2 inches, making it suitable for various applications requiring this specific sizing. This tool also offers bolt clearance of approximately 67.8 mm, providing ample space to accommodate different fastener types.
Constructed from durable alloy steel, the WRIGHT - 858-115MM Impact Socket is built to withstand high torque applications typically associated with impact-rated tools. Its black oxide finish not only adds aesthetic appeal but also enhances its resistance against corrosion and wear over time. The socket shape is a six-point or hexagonal design which provides good surface contact and helps prevent rounding off during use.
This product adheres to ASME B107.110 standards ensuring its quality and reliability in professional settings where consistent performance matters most. Despite being non-magnetic, non-insulated, non-sparking, and not tether-ready; it remains adequate for general tasks that do not require these specific attributes.
Please note that while this item does not feature locking capabilities, it's still capable of delivering efficient results when used correctly within its intended scope of work.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-115MM Impact Socket is a standard impact socket designed for use with bolts. It features a metric measurement type, with an overall length of 6 1/4 inches (177.6 mm) and a socket size of 115mm. The drive size is set at 2 1/2 inches, making it suitable for various applications requiring this specific sizing. This tool also offers bolt clearance of approximately 67.8 mm, providing ample space to accommodate different fastener types.
Constructed from durable alloy steel, the WRIGHT - 858-115MM Impact Socket is built to withstand high torque applications typically associated with impact-rated tools. Its black oxide finish not only adds aesthetic appeal but also enhances its resistance against corrosion and wear over time. The socket shape is a six-point or hexagonal design which provides good surface contact and helps prevent rounding off during use.
This product adheres to ASME B107.110 standards ensuring its quality and reliability in professional settings where consistent performance matters most. Despite being non-magnetic, non-insulated, non-sparking, and not tether-ready; it remains adequate for general tasks that do not require these specific attributes.
Please note that while this item does not feature locking capabilities, it's still capable of delivering efficient results when used correctly within its intended scope of work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- VEGA Ball-End Hex, 6 mm Bit x 1 in (125BP060A)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421036)
- LISLE SOCKET TAP #4 (LI70580)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- WRIGHT 2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (858-100MM)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket (SID23129)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D014348)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/16" (84821)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- Wright Impact Sockets