Shop All Impact Sockets
Wright
2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 858-100MM
Zoro # G2364315
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 100 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 1/4 in
Product Information
- Brand Wright
- MFR # 858-100MM
- Zoro # G2364315
- UPC # 076799737489
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 100 mm |
Overall Length | 6 1/4 in |
Size | 100mm |
Socket Depth | Standard |
Socket Length | 6 1/4 in |
Description
Impact Socket, Socket Size 100 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (433005)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- PROTO 1 1/2 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J15038)
- URREA 3/8" drive, 6-point deep impact socket 1/2" (7716H)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34248)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116R)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215MHF)
- Wright Impact Sockets