Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 5/8 in Size, Deep Socket, Black Oxide
Mfr # 89116
Zoro # G010436247
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 5/8 in
- Number of Points 6
- Impact Rated Yes
- Measurement Type SAE
Product Information
- Brand Wright
- MFR # 89116
- Zoro # G010436247
- UPC # 076799763563
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 5/8 in |
Socket Length | 6 1/8 in |
Socket Depth | Deep |
Details
Number of Points | 6 |
Item | Impact Socket |
Impact Rated | Yes |
Measurement Type | SAE |
Standards | ASME B107 |
Finish | Black Oxide |
Socket Shape | 6-Point |
Drive Type | Impact |
Description
Impact Socket, Socket Size 3 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-9' 11-1/2)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- MAYHEW 6 PNEUMATIC TAPER PUNCH (MAY31977)
- KO-KEN Stud Bolt Setter M10 X 1.5 49mm 1/2 Sq. Drive (14103M-10(1.5))
- WRIGHT 2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (858-100MM)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7320H)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- PROTECTIONPRO 0.38 in. Magnetic Impact Socket 16 mm. (PR3577431)
- Wright Impact Sockets