Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 3/8 in Size, Deep Socket, Black Oxide
Mfr # 89108
Zoro # G110436239
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 3/8 in
- Number of Points 6
- Drive Type Impact
- Impact Rated Yes
Product Information
- Brand Wright
- MFR # 89108
- Zoro # G110436239
- UPC # 076799763549
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 3/8 in |
Socket Depth | Deep |
Socket Length | 5 3/4 in |
Details
Number of Points | 6 |
Item | Impact Socket |
Drive Type | Impact |
Impact Rated | Yes |
Finish | Black Oxide |
Standards | ASME B107 |
Socket Shape | 6-Point |
Measurement Type | SAE |
Description
Impact Socket, Socket Size 3 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- URREA Urrea SAE Deep Socket, , 1/4" Drive, 5/16" Socket, 2" Long, 6 Pt (4710L)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- BON TOOL Bon 82-574 20" Blue Mule Placer Head Only (82-574)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- WRIGHT 2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (858-100MM)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- URREA 1/2" drive, 12-point short impact socket 15/16" (7430)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT socket internal-TORX E24 L.41, 2 mm (23080024)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- Wright Impact Sockets