Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 3/4 in Size, Deep Socket, Black Oxide
Mfr # 89120
Zoro # G310436213
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 3/4 in
- Number of Points 6
- Socket Shape 6-Point
- Standards ASME B107
Product Information
- Brand Wright
- MFR # 89120
- Zoro # G310436213
- UPC # 076799763570
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 3/4 in |
Socket Length | 6 1/4 in |
Socket Depth | Deep |
Details
Number of Points | 6 |
Item | Impact Socket |
Socket Shape | 6-Point |
Standards | ASME B107 |
Impact Rated | Yes |
Finish | Black Oxide |
Drive Type | Impact |
Measurement Type | SAE |
Description
Impact Socket, Socket Size 3 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 8 to 35 In, 7 lb (925)
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- MILWAUKEE TOOL 15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6709)
- WRIGHT 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide (89100)
- WRIGHT 2 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (858-100MM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- X1 TOOLS 17 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1017x1)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7319M)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- Wright Sockets & Ratchets