Shop All Hook & Loop Straps
Wrap-It
Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK
Mfr # A704-24B
Zoro # G804411092
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 2 in
- Length 24 in
Product Information
- Brand Wrap-It
- MFR # A704-24B
- Zoro # G804411092
- UPC # 810016850793
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 2 in |
Length | 24 in |
Details
Item | Cinch Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Super-Stretch Wrap-It Storage Straps are perfect for wrapping up cords, hoses, rope and so much more!
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes four 24-inch x 2-inch elastic cinch straps. 24-inch strap is great for organizing: 75 ft. to 100 ft. garden hoses, tarps, sleeping bags and blankets, pool hoses.
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes four 24-inch x 2-inch elastic cinch straps. 24-inch strap is great for organizing: 75 ft. to 100 ft. garden hoses, tarps, sleeping bags and blankets, pool hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01320.060.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 100 PK (03691)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK (1VU50)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 50mm L., PK25 (M39080.100.0050)
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- WRAP-IT Cinch Strap, No Adhesive, 8 in, Orange (209-08OR)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A106-234BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (1041234BX)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (G1X12KVSG)
- Wrap-It Hook & Loop Straps