Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK
Mfr # A710-09B
Zoro # G704411093
product price: $15.75
/pk 10, $1.58/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1 in
- Length 9 in
Product Information
- Brand Wrap-It
- MFR # A710-09B
- Zoro # G704411093
- UPC # 810016850762
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 9 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Super-Stretch Wrap-It Storage Straps are perfect for wrapping up cords, hoses, rope and so much more!
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: 10 9-inch elastic cinch straps. 9 inch strap is great for organizing: corded power tools, 25 ft. extension cords, vacuum and appliance cords.
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: 10 9-inch elastic cinch straps. 9 inch strap is great for organizing: corded power tools, 25 ft. extension cords, vacuum and appliance cords.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.050.0300)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (1488MPP)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK (69875)
- WRAP-IT Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK (A712-06B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A112-1234BX)
- WRAP-IT Cinch Strap, No Adhesive, 13 in, Black, 6 PK (A106-30BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17", Black, 6 PK (A106-40BX)
- WRAP-IT Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 8 PK (A708-12B)
- WRAP-IT CABLE ORGANIZER BLACK 16in. L (102-TWIN-16BL)
- Wrap-It Hook & Loop Straps