Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK
Mfr # A106-20BX
Zoro # G504411088
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene
- Width 1-1/2 in
- Length 10 in
Product Information
- Brand Wrap-It
- MFR # A106-20BX
- Zoro # G504411088
- UPC # 810016850694
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 1-1/2 in |
Length | 10 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Use Heavy-Duty Wrap-It Storage Straps for storage and organization in the garage, shed, shop and around the house, boat, camper or RV. Get organized and stay organized. These straps are the best solution for organizing cords, hoses, rope and so much more!
QUALITY MATERIAL: Made with heavy-duty weatherproof polypropylene, industrial strength hook and loop, and a rust-resistant grommet, these heavy-duty storage straps are built to last—indoors or out. Heavy-duty hook and loop can hold up to 50 lbs / 22kgs
HANG IT UP: The rust-resistant metal grommet makes it easy to hang extension cords, hoses, rope and so much more! Get stuff off the ground and get organized in the garage, shop, or shed and around the home, boat, truck or RV. These heavy-duty grommet straps fit garage storage system hooks and are the perfect garage storage and pegboard accessory.
ENDLESS USES: Use for extension cord storage, cable storage, hose storage, rope storage, garage storage and organization, shop organization or as an RV storage solution. Use as a cord wrap, cord keeper, extension cord holder, extension cord organizer, cord bundler, power cord wrap, cord hanger, wire straps, tool strap or as an air hose organizer. Great for organizing garage stuff and boat stuff. Use as an alternative to electric cord reels, hose reels, cable ties and hooks. The uses are endless!
10-inch (Medium) is a great size for: 25 ft. to 50 ft. standard duty extension cords, jumper cables, corded tools and more!
QUALITY MATERIAL: Made with heavy-duty weatherproof polypropylene, industrial strength hook and loop, and a rust-resistant grommet, these heavy-duty storage straps are built to last—indoors or out. Heavy-duty hook and loop can hold up to 50 lbs / 22kgs
HANG IT UP: The rust-resistant metal grommet makes it easy to hang extension cords, hoses, rope and so much more! Get stuff off the ground and get organized in the garage, shop, or shed and around the home, boat, truck or RV. These heavy-duty grommet straps fit garage storage system hooks and are the perfect garage storage and pegboard accessory.
ENDLESS USES: Use for extension cord storage, cable storage, hose storage, rope storage, garage storage and organization, shop organization or as an RV storage solution. Use as a cord wrap, cord keeper, extension cord holder, extension cord organizer, cord bundler, power cord wrap, cord hanger, wire straps, tool strap or as an air hose organizer. Great for organizing garage stuff and boat stuff. Use as an alternative to electric cord reels, hose reels, cable ties and hooks. The uses are endless!
10-inch (Medium) is a great size for: 25 ft. to 50 ft. standard duty extension cords, jumper cables, corded tools and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/2 in L, Steel Body, 10 PK (932506)
- ZORO SELECT Sinker Nail, 16dx3-1/4 In L, PK1830 (4NEV3)
- KEENSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, Stainless Steel (KNHL616J)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.112.0001)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- WRAP-IT CABLE ORGANIZER BLACK 16in. L (102-TWIN-16BL)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A106-234BX)
- WRAP-IT Cinch Strap, No Adhesive, 8 in, Orange (209-08OR)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- Wrap-It Hook & Loop Straps