Shop All Work Pants and Shorts
Wrangler Riggs Workwear
Wrangler Riggs Workwear Technician Pants
Mfr # 3W045CH 44 34
Zoro # G207052076
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7 oz. 100% Cotton Ripstop
- Inseam 34"
- Fabric Weight 1.5
- Length 12.5
Product Information
- Brand Wrangler Riggs Workwear
- MFR # 3W045CH 44 34
- Zoro # G207052076
- UPC # 83622657265
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44" |
Length | 12.5 |
Details
Color | Charcoal |
Material | 7 oz. 100% Cotton Ripstop |
Inseam | 34" |
Fabric Weight | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, L, 24 PK, Blue (KCC58503)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.2X)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045DK 42 30)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- SNICKERS WORKWEAR Snickers AllroundWork Insulated Work Pants BlackBlack 2X (U6619 0404 008)
- Wrangler Riggs Workwear Workwear and Protective Clothing