Shop All Work Jackets & Coats
Wrangler
Butcher Coat, Mens, 3XL, White, Polyester
Mfr # WS40WH RG 3XL
Zoro # G1589738
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Polyester
- Closure Type Reversible Tie
- Length Regular
- Gender Men's
Product Information
- Brand Wrangler
- MFR # WS40WH RG 3XL
- Zoro # G1589738
- UPC # 883248571170
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | Regular |
Fits Chest Size | 56 in to 58 in |
Size-Body Type | Regular |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Butcher Coat |
Color | White |
Material | 100% Polyester |
Closure Type | Reversible Tie |
Gender | Men's |
Number of Pockets | 3 |
Industry Type | Healthcare |
Cuff Style | Open |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Federal 209E Clean Room Class | Not Rated |
Cleaning and Care Instructions | Industrial Wash |
ISO Cleanroom Class | Not Rated |
Collar Style | Plain |
Pathogen and Chemical Ratings | Not Rated |
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51254)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- MUCK BOOT CO Muckster 2 Low, Black, 7, PR (M2L-000-BLK-070)
- DYNAREX Nurse Cap O.R. 21" - Blue (2103)
- TINGLEY Black Icon Jacket size XL (J72003)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined Canvas (TB0A1VBF060)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- Wrangler Workwear and Protective Clothing