Wow

Wow 3004.5354 60 ft. 4K Towable Rope Light


product price: $42.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

4K Towable Rope Light

This 4K towable rope is custom made to tow any tube up to 4 riders. This 4K rope also struts a floating foam rope buoy so rope is easy to locate in the water.

Specifications
  • Size: 60 ft.
  • Dimension: 17" H x 10" W x 2" L
  • Weight: 2.77 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.