Shop All Topical Ointments, Creams, and Antiseptics
Wound Seal
Blood Stopper, Clotting Agents, Bottle
Mfr # 90359
Zoro # G7091666
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Clotting Agents
- Form - First Aid and Wound Care Powder
- Package Type - First Aid and Wound Care Bottle
- Count - First Aid and Wound Care 1
- Formula Potassium Salt
Product Information
- Brand Wound Seal
- MFR # 90359
- Zoro # G7091666
- UPC # 73577903593
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Details
Application - First Aid and Wound Care | Clotting Agents |
Item | Blood Stopper |
Item - First Aid and Wound Care | Blood Stopper |
Form - First Aid and Wound Care | Powder |
Package Type - First Aid and Wound Care | Bottle |
Count - First Aid and Wound Care | 1 |
Formula | Potassium Salt |
Includes | Wound Seal Bottle |
Description
Blood Stopper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST First Aid Kit, Plastic Case, Emergency, 25 Person (729P1)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- Q-TIPS Cotton Swabs, Antibacterial, PK300 (17900PK)
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- FIRST AID ONLY Cold Aerosol Spray, 4 oz. (M530)
- EMI Finger Ring Cutter, 5-1/4 In L (3235)
- DYNAREX Instant Cold Pack, White, 5inL x 9inW, PK24 (4512)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- ADVOCATE COOLshot Pre-Injection Dermal Numbing Device (CS-100)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- Wound Seal Topical Ointments, Creams, and Antiseptics