Worx

WORX WX026L Work Light, LED Lamp, 20 V, 1500


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

WORX Work Light, 20 V, Frequency Rating: 60 Hz, Battery Type: Lithium-Ion, Battery Voltage: 20 V, Number of Batteries: 1, Lamp Type: LED, Lumens: 1500, Package Quantity: 1, Includes: (1) 20 V Max Lithium Battery, (1) 20 V Battery Charger

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.