Shop All Leaf Blowers
Worx
Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp
Mfr # WG521.0
Zoro # G910589500
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120v - 60Hz
- Weight 6.6 lbs.
- Max. Air Flow 420 - 800 CFM
- Max. Air Speed 70 - 135 MPH
- Speed Control 2-Speed
Product Information
- Brand Worx
- MFR # WG521.0
- Zoro # G910589500
- Country of Origin China
- Category Leaf Blowers
Details
Voltage | 120v - 60Hz |
Weight | 6.6 lbs. |
Max. Air Flow | 420 - 800 CFM |
Max. Air Speed | 70 - 135 MPH |
Speed Control | 2-Speed |
Includes | (1) Leaf Blower |
Application | Lawn and Garden |
Rated Power | 12 Amp |
Description
WORX WG521 Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp. TURBINE Blower with the most powerful airflow rate in the electric blower marketplace.
- •High-capacity air volume with turbine fan technology
- •Up to twice as fast as professional gas blowers at 800 cfm
- •Variable-speed control to complete any job
- •Dynamic airflow design for maximum performance
- •Hyper-stream air-nozzle for extra-tough conditions
- •Cord retainer for hassle-free leaf blowing
- •Lightweight & compact design for comfortable operation
- •Simple, tool-free assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Orange, 60 ft. (PL-1 OR)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (85.216.060A)
- MTD Lens-Lh Headlight (931-06559)
- HOT SHOT 15 oz. Aerosol Indoor/Outdoor Flying Insect Killer (HG-96310)
- WORX Cordless Sweeper/Blower Kit, 20V Li-ion (WG545.4)
- WORX Cordless Blower Kit, Trbne Fan, 20V, 360CFM (WG547.1)
- SKIL Bl4713-10 40V Leaf Blower Kit 2.5Ah Battery (BL4713C-11)
- GRILLGEAR 7-Amp Electric Leaf Blower (GR125914)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- ECHO Backpack Blower, 535 cfm, 215 mph, 27 lb (PB-760LNH)
- BLACK & DECKER 12 Amp High Performance Blower/Vacuum/Mulcher (BV6600)
- Worx Leaf Blowers