Shop All Circular Saws
Worx
NITRO 20V Power Share Worxsaw 4.5in Cordless Compact Circular Saw, Brushless, with Battery & Charger
Mfr # WX531
Zoro # G910511419
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 4-1/2 in.
- Arbor Size 3/8 in.
- Voltage 20V MAX
- Battery Included Yes (2.0Ah)
- Included Charger Yes, 60-Minute Quick Charger
Product Information
- Brand Worx
- MFR # WX531
- Zoro # G910511419
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 4-1/2 in. |
Arbor Size | 3/8 in. |
Cutting Height | 1-1/2 in. |
Details
Voltage | 20V MAX |
Battery Included | Yes (2.0Ah) |
Included Charger | Yes, 60-Minute Quick Charger |
Bevel Capacity | 0-46° |
Includes | (1) Worx NITRO™ 20V Worxsaw 4.5" Compact Circular Saw; (1) Dust Adapter; (1) Hex Key; (1) Parallel Guide; (1) Carry Bag; (1) 2.0Ah Battery; (1) 2A Single Charger |
Tool Weight | 3.8 lbs. |
No Load RPM | 6900 RPM |
Application | Cutting stock lumber |
Plunge Cut Capable | Yes |
Bevel Cut Capable | Yes, up to 46° |
Light | LED light to illuminate cut line |
Description
WORX WX531L NITRO 20V Power Share Worxsaw 4.5in Cordless Compact Circular Saw, Brushless, with Battery &Charger. This cordless compact circular saw features a compact design for excellent maneuverability and portability. Quick rip and plunge cuts have never been easier, just grab the WORXSAW and go.
- •Power to OutperformWorx NITROTM tools are engineered to provide greater power, performance, and runtime.
- •The WORXSAW uses a brushless motor, which is more efficient, runs 50% longer, is 25% more powerful, and has 10% longer life than a traditional motor.
- •Small, compact size, slim body for excellent maneuverability and portability, and slim grip with integrated safety trigger for comfort, balance, and control
- •0-46° bevel cuts are a breeze with this 4.5 in. circular saw, just set the easy-to-use bevel adjustment lever.
- •Ergonomic grip for comfort and control. You can work all day with the vibration-absorbing handle.
- •Made for stock lumber This 20V cordless circular saw was designed for 2 in. lumber, with exceptional depth-of-cut.
- •Greater cutline visibilityThe left-sided design lets you see exactly what you’re cutting.
- •Dust port for dust vac hookup and a clean work environment
- •3/8" arbor size with fast cutting blade
- •Same Battery, Expandable Power. The same battery powers over 75+ 20V, 40V, and 80V lifestyle, garden, and power tools in the Power ShareTM family.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (97891QPB144420)
- HUOT Drill Bit Case, Stub Length, Steel (11550)
- PANDUIT Kc22 Series Hex Crimp Die, #4 Awg (KC22-4)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- BOSCH Cordless Circular Saws, 5 3/8" Blade (GKM18V-20N)
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- STEEL GRIP Steel Grip 2006396 12A 7.25 in. Corded Brushed Circular Saw with Laser (2006396)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 3 HP, 220VAC, 3 Phase (HYDM100-220V3)
- Worx Power Saws