Shop All Cutter & Trimmer Parts
Worx
MakerX ZipSnip Rotary Cutter Replacement Blades, 2PK
Mfr # WA7256
Zoro # G610589497
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Worx ZipSnips Rotary Cutters and Electric Scissors
- Outside Diameter 1-1/2"
- Weight 0.4 lbs.
- Includes (2) Rotary Cutter Blades
- For Use With All versions of Worx ZipSnips, including WX081L, WX082L, and MakerX WX745L
Product Information
- Brand Worx
- MFR # WA7256
- Zoro # G610589497
- UPC # 822465340541
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Outside Diameter | 1-1/2" |
Size | 1.5" |
Blade Size | 1-1/2 in. |
Details
Application | Worx ZipSnips Rotary Cutters and Electric Scissors |
Weight | 0.4 lbs. |
Includes | (2) Rotary Cutter Blades |
For Use With | All versions of Worx ZipSnips, including WX081L, WX082L, and MakerX WX745L |
Compatibility | 4V ZipSnip WX082L, WX745L.9 MAKERX ZipSnip Mini Rotary Cutter, WX081L 4V ZipSnip Cordless Electric Scissors |
Description
WORX WA7256 MakerX ZipSnip Rotary Cutter Replacement Blades, 2-pack
- •Two piece rotary cutter replacement blade kit compatible with4V ZipSnip WX082L,WX745L.9 MAKERX ZipSnip Mini Rotary CutterandWX081L 4V ZipSnip Cordless Electric Scissors.
- •Self-sharpening blade keeps blade edge honed for efficient cutting.
- •Cut a variety of materials like leather, paper, canvas, clamshell packaging, and more.
- •Replacement blades only, Rotary Cutter not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Bench Cover, 51"W x 29"D x 35"H (UBN533135)
- BEKAERT 10CT MED Wire Joiner (288545)
- A & I PRODUCTS Bulk Hose, 2 3/8" ID 53" x2.8" x2.8" (A-HS23753)
- STENS Spindle Shaft 285-211 For Exmark 1-413330 (285-211)
- A & I PRODUCTS Trimmer Head Eyelet 0.32" x0.63" x0.63" (A-B1SB7324)
- YARD BUDDY Univrsal Weed Trimmer Head (YB1)
- A & I PRODUCTS VP85 Two Line Mini Bump & Feed Trimmer Head Spring 6" x4" x1" (A-B1WE406)
- STENS New 385-629 Trimmer Head For Homelite St145, St155, St175, Mcculloch 60Sx, 65, 65Sl, 80Sl, Mac15Rt (385-629)
- STENS Fast Feed Trimmer Head For Ariens: Bc350 Bc400 Tb220E Tb260 385-288 (385-288)
- STENS Trimmer Head Bump Knob For Homelite Oem : Mc-9228-331011 385-637 (385-637)
- AFTERMARKET 385698 BC350 BC400 TB220E TB260 Kwik Loader 475 Dual Line Trimmer Head (TMU43-0003)
- Worx Cutter & Trimmer Parts