Worx Biodegradable Hand Cleaner

Industrial Dispenser, 3.0 - 4.5 lb, Green (Discontinued)




Key Features

  • Operation Mode Manual
  • Refill Size 3 lb, 4.5 lb
  • Hygiene Form Powder
  • Soap/Lotion Type Powder
  • Material Plastic
See all product information

Product Information

Dimensions

Refill Size 3 lb, 4.5 lb
Size 3.0 - 4.5 lb.
Height 12 in
Width 7 in
Depth 7 in
Overall Depth 7 in
Overall Width 7 in
Overall Height 12 in

Description

Industrial Hand Cleaner Dispenser, Color Green, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series WORX, Compatible with Manufacturer Model Number 11-1300, 11-1450, Refill Size 3 lb, 4.5 lb, Operation Mode Manual, Overall Depth 7 in, Overall Height 12 in, Overall Width 7 in, Form Powder, Includes Mounting Hardware, Instructions, Features Adjustable Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.