Shop All Hand Soap & Lotion Dispensers
Worx Biodegradable Hand Cleaner
Industrial Cleaner Dispenser Kit, 1 lb
Mfr # 11-9965
Zoro # G4636475
original price:
$41.79
10% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 lb
- Hygiene Form Powder
- Soap/Lotion Type Powder
- Material Plastic
Product Information
- Brand Worx Biodegradable Hand Cleaner
- MFR # 11-9965
- Zoro # G4636475
- UPC # 621749119909
- Country of Origin Multiple
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 lb |
Size | 1.0 lb. |
Height | 10 1/2 in |
Width | 11 in |
Depth | 4 in |
Overall Depth | 6 in |
Overall Width | 6 in |
Overall Height | 13 in |
Description
Hand Cleaner Dispenser, Color White, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series Biodegradable Hand Cleaner, Finish Plastic, Compatible with Manufacturer Model Number 11-1104, Refill Size 1 lb, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 6 in, Overall Height 13 in, Overall Width 6 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 125 PK (MAT139)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- SC JOHNSON PROFESSIONAL Floor Stand, Silver, Metal (TFDISPSTAND)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (54191)
- Worx Biodegradable Hand Cleaner Hand Soap & Lotion Dispensers