Shop All Cordless Tool Accessories
This Product is Discontinued
Worx
32V Li-Ion Battery, 2.0Ah Capacity (Discontinued)
Mfr # WA3537
Zoro # G8084959
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Chargers
- Cordless Tool Battery Type Lithium
- Includes (1) 32V Max Lithium Battery
- For Use With Mfr. Model Number WA3740
- Voltage 32V
Product Information
- Brand Worx
- MFR # WA3537
- Zoro # G8084959
- UPC # 845534011470
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Chargers |
Cordless Tool Battery Type | Lithium |
Includes | (1) 32V Max Lithium Battery |
For Use With Mfr. Model Number | WA3740 |
Item | Battery |
Voltage | 32V |
Category Type | Battery Pack |
Battery Capacity | 2.0Ah |
Description
Lithium-ion Battery Replacemnt,2.0Ah,32V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.