Shop All Cordless Drills
This Product is Discontinued
Worx
20V PowerShare 2-Speed Drill Driver with Battery and Charger (Discontinued)
Mfr # WX101L
Zoro # G202750892
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Worx
- MFR # WX101L
- Zoro # G202750892
- UPC # 845534018561
- Country of Origin China
- Category Cordless Drills
Description
WORX 20V Power Share 2-Speed Drill Driver with Battery and Charger
The Worx 20V Drill Driver is a must-have tool for every household. Efficient, lightweight design is easy to control and fits in tight places. The 1.5Ah Lithium ion battery provides plenty of runtime, and holds its charge up to 18 months. Part of the Worx PowerShare family, this drill shares batteries with popular Worx cordless products such as GT Grass trimmer and Worx Air Sweeper/Vac.
Features:
• 265 in-lbs. of torque makes quick work of tough drilling and driving jobs around the house and workshop.
• Compact and lightweight; very easy to control. Tool weighs under 3 pounds with battery attached.
• 3/8" keyless chuck for quick bit changes. Clutch has 15 positions plus drilling mode.
• 20V drill features 2-speeds gearbox (400rpm/1450rpm) and variable speed trigger with reverse.
• LED light to brighten dark areas.
• Maximum drill capacity is 3/8" in metal, 1" in wood.
Includes:
(1) 20V Cordless Drill & Driver
(1) 20V Battery Charger
(1) 20V MAX Battery
The Worx 20V Drill Driver is a must-have tool for every household. Efficient, lightweight design is easy to control and fits in tight places. The 1.5Ah Lithium ion battery provides plenty of runtime, and holds its charge up to 18 months. Part of the Worx PowerShare family, this drill shares batteries with popular Worx cordless products such as GT Grass trimmer and Worx Air Sweeper/Vac.
Features:
• 265 in-lbs. of torque makes quick work of tough drilling and driving jobs around the house and workshop.
• Compact and lightweight; very easy to control. Tool weighs under 3 pounds with battery attached.
• 3/8" keyless chuck for quick bit changes. Clutch has 15 positions plus drilling mode.
• 20V drill features 2-speeds gearbox (400rpm/1450rpm) and variable speed trigger with reverse.
• LED light to brighten dark areas.
• Maximum drill capacity is 3/8" in metal, 1" in wood.
Includes:
(1) 20V Cordless Drill & Driver
(1) 20V Battery Charger
(1) 20V MAX Battery
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.