Shop All Cordless Tool Accessories
Worx
20V MAX Lithium-Ion Power Share PRO High Capacity Battery with Indicator, 8.0 ah
Mfr # WA3678
Zoro # G010589516
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 8.0 Ah
- Voltage 20V MAX
- Application Worx Battery Powered Cordless Tools & Equipment
- Includes (1) 20V Power Share PRO 8.0Ah Lithium-Ion High-Capacity Battery
- Weight 2.18 lbs.
Product Information
- Brand Worx
- MFR # WA3678
- Zoro # G010589516
- UPC # 845534018455
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 8.0 Ah |
Voltage | 20V MAX |
Application | Worx Battery Powered Cordless Tools & Equipment |
Includes | (1) 20V Power Share PRO 8.0Ah Lithium-Ion High-Capacity Battery |
Weight | 2.18 lbs. |
Technologies | Intelligent BMS, Cell-Cooling, Cell Protection |
Compatibility | Worx, Worx Nitro, 20V, 40V, 80V |
Description
WORX WA3678 20V MAX Lithium-Ion Power Share PRO High Capacity Battery with Indicator, 8.0 ah
- •Run longer with high-capacity batteriesWorx Power ShareTM PRO intelligent batteries deliver extended run times, plus heat and impact protection. Compatible with all Worx 20V and 40V tools, outdoor power and lifestyle products.
- •8.0Ah Battery provides up to 4X the run time of traditional 2.0Ah batteries.
- •Intelligent Battery Management System optimizes individual Li-Ion cells, enhancing power, performance, and run time.
- •Cell-cooling technologyThermoplastic material keeps cells cooler, longer, providing extended run time.
- •360° cell protection provides increased security against vibration and impact.
- •Charge-level indicator for quick reference to charge status.
- •Same Battery, Expandable Power. The same battery powers over 75+ 20V, 40V, and 80V lifestyle, garden, and power tools in the Power ShareTM family.
- •Charger not included.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- BOSTITCH Feed Pawl Spring (N80120)
- KO-KEN Socket 8mm 6 Point 32mm Self-Tapping screw Magnet 3/8 Sq. Drive (13460MG-8)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- WORX 20V Power Share Lithium-Ion Battery with Indicator, 2.0 Ah (WA3669)
- DANTONA Power Tool Battery, TOOL-490LI-40 (TOOL-490LI-40)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- ILC Replacement for Milwaukee M12 Redlithium XC 4.0 (M12 REDLITHIUM XC 4.0 MILWAUKEE)
- DEWALT 20V MAX* FAN COOLED FAST CHARGER (DCB118)
- ILC Replacement for Dreme 755-01 Battery (755-01 BATTERY DREME)
- Worx Cordless Tool Accessories