Shop All Cordless Tool Accessories
This Product is Discontinued
Worx
18.0V NiCd Battery, 1.5Ah Capacity (Discontinued)
Mfr # WA3127
Zoro # G2032051
This Product is Discontinued
Key Features
- For Use With Chargers
- Cordless Tool Battery Type NiCd
- Includes (1) 18V NiCd Battery
- For Use With Mfr. Model Number WA3710
- Category Type Battery Pack
Product Information
- Brand Worx
- MFR # WA3127
- Zoro # G2032051
- UPC # 845534010084
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Chargers |
Cordless Tool Battery Type | NiCd |
Includes | (1) 18V NiCd Battery |
For Use With Mfr. Model Number | WA3710 |
Category Type | Battery Pack |
Item | Battery |
Battery Capacity | 1.5Ah |
Voltage | 18V |
Accessory Type | Nickel-cadmium Battery,1.5Ah,18V |
Description
Nickel-cadmium Battery,1.5Ah,18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.