Shop All Computer Enclosure Accessories
Wormhole
Innovation First Rack Solutions Wall Mount Keyboard Full Keyboard Folding Tray No Kybd
Mfr # WO736826
Zoro # G303970083
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wormhole
- MFR # WO736826
- Zoro # G303970083
- UPC # 723902726143
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Features- Device Supported:Keyboard / Color:Black Powder Coat / Height:9.3" / Width:25.9"
- Additional Information:Closed: (L x W x H) 2.00" (51 mm) x 25.85" (657 mm) x 9.375" (238.12 mm),Slot Dimensions - 2" x 3/16" (L x W),Slot Spacing - Horizontal: 9" Center to Center. Vertical: 3 1/4" Center to
- Color: Black
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- MIGHTY MAX BATTERY 12V 18Ah SLA Battery for HYC Xcaliber 600 Electric Scooter - 2 Pack (ML18-12MP29697159)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- THERMALTAK Thermaltake Toughliquid Ultra 420 - Processor Liquid Cooling System (CL-W366-PL14BL-A)
- QUEST MFG Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black (SR1943-25-02)
- VERTIV 1U Depth Adj Fixed Shelf 250Lbs (VRA3000)
- LIAN-LI Lian Li - Gpu Bracket Kit Vertical - Universal, 4 Slots (VG4-4X)
- Wormhole Computer Enclosure Accessories