Shop All Cut-Resistant Sleeves
Worldwide Protective Products
Gray Sleeve 24 in.
Mfr # MSATP-24T
Zoro # G4525766
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Worldwide Protective Products
- MFR # MSATP-24T
- Zoro # G4525766
- UPC # 616314622786
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Gray Sleeve 24 in. |
Description
Gray Sleeve 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHMD002500)
- CORTINA SAFETY PRODUCTS Safety Flr Sign, Plain, Lock-In Arm, "2x4" (03-600-33)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XL, 1 PR (21AH62)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKC5KV-03-M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, M (KTAG1T22/M)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, L (KTAFGT18SF)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7M)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- Worldwide Protective Products Cut-Resistant Sleeves