Shop All Cut-Resistant Sleeves
Worldwide Protective Products
ATA Manzella 22 in.
Mfr # MS2X1HA-22
Zoro # G4524567
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Worldwide Protective Products
- MFR # MS2X1HA-22
- Zoro # G4524567
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Medium Size Safety Sign, SLOW DOWN WE LOVE OUR CHILDREN, Plastic, 12 x 18 in Dimensions (25001)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-307/XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (KKC6FN-03-M)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 8 in Length (9370)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- Worldwide Protective Products Workwear and Protective Clothing