Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Square Head Pipe Plug Stainless Steel
Mfr # 5406SHPX06SS
Zoro # G300452322
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.438
- Overall Length 0.832
- Fitting Thread Size 1 3/8-18
- Material Stainless Steel
- Fitting Thread Type 1 NPT
Product Information
- Brand World Wide Fittings
- MFR # 5406SHPX06SS
- Zoro # G300452322
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.438 |
Overall Length | 0.832 |
Fitting Thread Size 1 | 3/8-18 |
Overall Length (mm) | 21.1328 |
Hex Size (mm) | 11.1252 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Adapter Type | Plugs |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3M Ht Timing Belt, 225-3M-6 (225-3M-6)
- FESTO Silencer AMTE-M-H-G12 (AMTE-M-H-G12)
- OASIS MANUFACTURING Air Compressor, Continuous Duty, 12VDC (XD4000-12)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X20X20)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X16)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs