Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Square Drive Pipe Plug
Mfr # 3179X12
Zoro # G403656009
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.145
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.625
- Material Steel
- Fitting Thread Type 1 NPT
Product Information
- Brand World Wide Fittings
- MFR # 3179X12
- Zoro # G403656009
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.145 |
Hex Size | 0.625 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length (mm) | 29.083 |
Hex Size (mm) | 15.875 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.138 |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (1F548)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- World Wide Fittings Hydraulic Hoses & Fittings