Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Square Drive Pipe Plug
Mfr # 3179X04
Zoro # G903656158
product price: $0.29
/ea
Sold in multiples of 32 for $9.28
$9.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.8
- Fitting Thread Size 1 1/4-18
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.375
Product Information
- Brand World Wide Fittings
- MFR # 3179X04
- Zoro # G903656158
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.8 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.375 |
Overall Length (mm) | 20.32 |
Hex Size (mm) | 9.525 |
Details
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.0355 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P2B)
- AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X06XM14X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X03X03)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X10)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs