Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head - Metric Thread
Mfr # 7237XM22
Zoro # G003654870
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.063
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Size 1 M22X1.5
- Overall Length 1.024
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 7237XM22
- Zoro # G003654870
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | M22X1.5 |
Overall Length | 1.024 |
Overall Length (mm) | 26.0096 |
Hex Size (mm) | 27.0002 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.2 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK8)
- NOVAFLEX 3-1/2" ID x 25 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU88)
- POWERFLITE 4L470 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470-2)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X08X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight (4324X08X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- TOMPKINS Hydraulic Fitting-Steel12MOR-06FPX 90 (6901-12-06)
- World Wide Fittings Hydraulic Hoses & Fittings