Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X14S
Zoro # G203654717
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.09
- Hex Size 1.375
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Type 1 SAE
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 7237X14S
- Zoro # G203654717
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.09 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 27.686 |
Details
Fitting Thread Type 1 | SAE |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Weight | 0.39 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X04)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X10XM18)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs