Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X08S
Zoro # G003653750
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Hex Size 0.875
- Fitting Thread Type 1 SAE
- Material Steel
- Overall Length 0.8
Product Information
- Brand World Wide Fittings
- MFR # 7237X08S
- Zoro # G003653750
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Overall Length | 0.8 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length (mm) | 20.32 |
Hex Size (mm) | 22.225 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.1107 |
Body Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-25-P-A (DSNU-16-25-P-A)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6200 JEM)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X16XM33X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X12SS)
- WORLD WIDE FITTINGS Bonded Seal British (9900X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X08X18)
- World Wide Fittings Hydraulic Hoses & Fittings