Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X06S
Zoro # G903653676
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Overall Length 0.73
- Fitting Thread Size 1 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # 7237X06S
- Zoro # G903653676
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.73 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.688 |
Overall Length (mm) | 18.542 |
Hex Size (mm) | 17.4752 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Weight | 0.0604 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Spud, 3/4 in, MNPT, Steel (GM8)
- GATES Polyflex Belts, 5M365 (5M365)
- WHEELER-REX Portable Valve Exerciser, 2000 psi, Honda (98001)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs