Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Pipe Cap - Female Pipe Thread
Mfr # 5406CX16
Zoro # G803654582
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 1-11-1/2
- Hex Size 1.625
Product Information
- Brand World Wide Fittings
- MFR # 5406CX16
- Zoro # G803654582
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.625 |
Overall Length | 1.61 |
Hex Size (mm) | 41.275 |
Overall Length (mm) | 40.894 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.3025 |
End 1 Connection Type | Female |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Single Stage Air Compressor, Q12124VPQ (Q12124VPQ)
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- A E S INDUSTRIES REGULATOR w/GAUGE AIR (AD882)
- CHICAGO PNEUMATIC Valve Assembly, For Use With Mfr. Model Number: CP7111, CP7150K (2050498953)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ 45 (2504-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs