Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS Tube Nut Stainless Steel
Mfr # FS0318X16SS
Zoro # G300452087
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 1.625
- Fitting Thread Size 1 1-7/16-12
- Material Stainless Steel
- Overall Length 1.083
Product Information
- Brand World Wide Fittings
- MFR # FS0318X16SS
- Zoro # G300452087
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.625 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length | 1.083 |
Hex Size (mm) | 41.275 |
Overall Length (mm) | 27.5082 |
Details
Fitting Gender | Male |
Material | Stainless Steel |
Fitting Thread Type 1 | ORFS |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE (D137)
- BESTORQ L Timing Belts (525L075)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-300)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs