Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS Tube Nut Stainless Steel
Mfr # FS0318X12SS
Zoro # G500452009
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 1.043
- Material Stainless Steel
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # FS0318X12SS
- Zoro # G500452009
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.043 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size | 1.375 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 26.4922 |
Details
Fitting Gender | Male |
Material | Stainless Steel |
Fitting Thread Type 1 | ORFS |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.198 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Stainless Steel |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- LOC-LINE Quick Set Shield Kit (60527)
- FESTO Standards-Based Cylinder DSBC-50-25-PPSA-N3 (DSBC-50-25-PPSA-N3)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X04XM14)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X08)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 90 (4601-20-16)
- World Wide Fittings Hydraulic Hoses & Fittings