Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS Braze-On Sleeve Stainless Steel
Mfr # FS0319X10SS
Zoro # G500452207
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Overall Length 0.413
- Material Stainless Steel
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # FS0319X10SS
- Zoro # G500452207
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.413 |
Overall Length (mm) | 10.4902 |
Details
Fitting Gender | Male |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.034 |
Body Material | Stainless Steel |
End Style | ORFS |
Adapter Type | Ferrules and Sleeves |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M3C)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 20mm ID x 47mm OD x 7mm Thick (OS-SCV-20X47X7)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-8)
- SKF Single Row Ball Bearings, Shielded (6204ZZ/Q66LHT55 3110-00-882-3635)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X02X02)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- AEROQUIP Adpt, FNPT-FNPT, 1-11-1/2, Coupling (2096-16S)
- World Wide Fittings Hydraulic Hoses & Fittings