Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS 90° Male Elbow Stainless Steel
Mfr # FS2501X16X16SS
Zoro # G400452192
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 2 1-11-1/2
- Fitting Thread Size 1 1-7/16-12
- Material Stainless Steel
Product Information
- Brand World Wide Fittings
- MFR # FS2501X16X16SS
- Zoro # G400452192
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11-1/2 |
Fitting Thread Size 1 | 1-7/16-12 |
Hex Size | 1.44 |
Hex Size (mm) | 36.576 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.918 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End Style | ORFS |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Automotive Plug, 1/4" MNPT, PK2 (S-783)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 (C-100X3)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP (2404-16-16)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X16X12SS)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X04LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- World Wide Fittings Hydraulic Hoses & Fittings