Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
O-Ring Hollow Hex Plug Stainless Steel
Mfr # 6408HHPX08SS
Zoro # G500452498
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Hex Size 0.313
- Fitting Thread Type 1 SAE
- Fitting Thread Size 1 3/4-16
- Overall Length 0.587
Product Information
- Brand World Wide Fittings
- MFR # 6408HHPX08SS
- Zoro # G500452498
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.313 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 0.587 |
Overall Length (mm) | 14.9098 |
Hex Size (mm) | 7.9502 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | SAE |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.0607 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B33 Wrapped V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (B33)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X110X8 CRW1 R)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X08)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X16X16SS)
- TOMPKINS Hydraulic Fitting-Steel16MOR-12FJX (6402-16-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs