Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Run Pipe Tee Stainless Steel
Mfr # 5602X06X06X06SS
Zoro # G000452219
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 1 3/8-18
- Fitting Thread Size 2 3/8-18
- Material Stainless Steel
- Hex Size 0.875
Product Information
- Brand World Wide Fittings
- MFR # 5602X06X06X06SS
- Zoro # G000452219
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
End 1 Connection Type | Male |
End 3 Style | NPT |
Adapter Type | Tee Adapters |
Body Material | Stainless Steel |
End 2 Connection Type | Female |
End 3 Connection Type | Female |
End 3 Thread | 3/8-18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Portable Air Tank, 11 gal. (W10011)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- FUJI ELECTRIC Variable Frequency Drive, 300 HP, 380-480V (FRN300F1S-4U)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X04X04SS)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-08-08-FG)
- World Wide Fittings Hydraulic Hoses & Fittings